VWR® Silicone Fluids
Silicone fluid 350 cS, −40...+200 °C, 350 mm²/s, Clear, Plastic container, 25 kg
Supplier: VWR Chemicals
Jump to:
Product Details & Documents
A range of silicone fluids recommended for use in baths. Low in toxicity, inert and long lasting due to their low volatility.
- Non corrosive
- High flash point
- Long service life
- Low evaporation
Fluids possess excellent heat transfer characteristics and cover a large temperature range from −40 to +200 °C.
1 cS = 1 mm²/s
Packaging: Packed in a plastic bottle/plastic container.
Caution: Harmful vapours may be given off at elevated temperatures. It is advisable to use this material in a fume cupboard at temperatures greater than 140 °C.
Documents
Specifications
Specifications
- Pack type:Plastic container
- Pk:25 kg
- Colour:Clear
- Description:Silicone fluid 350 cS
- Temperature range:−40...+200 °C
- Viscosity:350 mm²/s
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



