VWR® Silicone Fluids
Silicone fluid 20 cS, −40...+200 °C, 20 mm²/s, Clear, Plastic container, 20 kg
A range of silicone fluids recommended for use in baths. Low in toxicity, inert and long lasting due to their low volatility.
- Non corrosive
- High flash point
- Long service life
- Low evaporation
Fluids possess excellent heat transfer characteristics and cover a large temperature range from −40 to +200 °C.
1 cS = 1 mm²/s
: Packed in a plastic bottle/plastic container.
: Harmful vapours may be given off at elevated temperatures. It is advisable to use this material in a fume cupboard at temperatures greater than 140 °C.
- Pack type:Plastic container
- Pk:20 kg
- Colour:Clear
- Description:Silicone fluid 20 cS
- Temperature range:−40...+200 °C
- Viscosity:20 mm²/s



