Cleanroom tapes, Supertack™
Cleanroom tape, Protocol™, blå/hvid, 51,8 mm
Katalog # UTAP1153BW200-P3D
Leverandør: ULTRATAPE
Jump to:
Product Details & Documents
These Supertack™ cleanroom tapes are made of PE with rubber adhesive and are ideal for any application that requires a strong bond.
- Tapes remove cleanly with no residue
- Tear by hand
- Accept cleanroom ballpoint pen writing
The tape is available in Protocol™ uniquely striped color pattern which allows immediate recognition of the product as a certified cleanroom tape. Suitable for use in ISO Class 4 environments
Længde: 32,9 m.
Forskellige farver tilgængelige.
Packaging: Leveres i poser a to stk.
Documents
UTAP1153WH100-P3D_TDS_EN
Datasheet
Specifications
- Bredde:51,8 mm
- Farve:blå/hvid
- Beskrivelse:Cleanroom tape, Protocol™
- Seq:15



