Order Entry
Denmark
Orders LinkContactUsLinkComponent
Accessories for mops micromop™ LoopMop™ and PolyGen™

Accessories for mops micromop™ LoopMop™ and PolyGen™

MicroMop® Adapter: PP clamp adapter to hold Micromop and PolyGen series of floor mops, attaches to SSU series of handles
Catalog # 129-0170
Supplier:   MICRONOVA
Accessories for mops micromop™ LoopMop™ and PolyGen™
Catalog # 129-0170
Supplier:  MICRONOVA
Accessories for mops micromop™ LoopMop™ and PolyGen™
Accessories for mops micromop™ LoopMop™ and PolyGen™

MicroMop® Adapter: PP clamp adapter to hold Micromop and PolyGen series of floor mops, attaches to SSU series of handles

Price
1.260,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Universal electropolished stainless steel handles with a quick disconnect connection that works with the entire range of Micronova adapters, tools and mop heads for simplified and versatile cleaning.

  • Universal handles work with all Quick Disconnect tools and mop adapters
  • 304 electropolished stainless steel with polyketone components
  • Strong, hard-wearing connections for long lasting use
  • Available in a range of fixed or extendable lengths from 8 in (20 cm) to 10 ft (3 m)
  • Quick Disconnect end attaches directly to QD mops, tools and adapters
  • SSA-3 adapter connects QD handles to plastic threaded mops, tools and adapters
  • Use the Adjustable Angle Adapters to reach over, under and around obstacles in the cleanroom
  • Good compatibility with disinfectants
  • Autoclavable

The Micronova Stainless Steel Universal Handles attach directly to the stainless steel Quick Disconnect (QD series) adapters and tools. Use the SSA-3 Quick Disconnect Adapter to attach to the plastic ACME threaded (QP series) adapters and tools. The Adjustable Angle Adapters can be used to create an adjustable angled shape between a handle and mop adapter to clean above and below fixtures, as well as, inside isolators and containment hoods.

Specifications
  • Description:
    MicroMop® Adapter: PP clamp adapter to hold Micromop and PolyGen series of floor mops, attaches to SSU series of handles
  • Seq:
    04