Order Entry
Denmark
Orders LinkContactUsLinkComponent
Adhesive strips

Adhesive strips

Self-adhesive panel, Fabric, Blue, 900 mm×0,4 m
Catalog # DYCENS05PA1/1
Supplier:   DYCEM
Adhesive strips
Catalog # DYCENS05PA1/1
Supplier:  DYCEM
Adhesive strips
Adhesive strips

Self-adhesive panel, Fabric, Blue, 900 mm×0,4 m

Price
584,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Self-adhesive strips and panels are manufactured from Dycem multipurpose reel material with an adhesive backing added to secure more permanently and give an enhanced built up grip.

  • Versatile and easy to wrap around a variety of items
  • Panels used to line a splint, increase friction and prevent the splint from slipping and shifting
  • Strips are also available in comfort material, providing a thicker and cushioned non-slip grip
Specifications
  • Colour:
    Blue
  • Description:
    Self-adhesive panel
  • Dimensions:
    900 mm×0,4 m
  • Material:
    Fabric
  • Seq:
    02
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.