Order Entry
Denmark
Orders LinkContactUsLinkComponent
Test tubes with rim

Test tubes with rim

125 mm, 16 mm, 1,8 mm
Catalog # 212-7421
Supplier:   SciLabware
Test tubes with rim
Catalog # 212-7421
Supplier:  SciLabware
Test tubes with rim
Test tubes with rim

125 mm, 16 mm, 1,8 mm

Price
1.310,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

PYREX®, borosilicate glass, heavy wall.

  • Excellent chemical resistance
  • High temperature resistance

Heavy wall to provide extra mechanical strength. Robust construction reduces possibility of breakages. Improved user safety.

Certifications: ISO 4142

Specifications
  • Ext.Ø:
    16 mm
  • Wall thickness:
    1,8 mm
  • Length:
    125 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.