Order Entry
Denmark
Orders LinkContactUsLinkComponent
Double spatulas, micro, Chattaway type

Double spatulas, micro, Chattaway type

Nickel, 150 mm, 4 mm
Catalog # 231-0166
Supplier:   NICKEL ELECTRO
Double spatulas, micro, Chattaway type
Catalog # 231-0166
Supplier:  NICKEL ELECTRO
Double spatulas, micro, Chattaway type
Double spatulas, micro, Chattaway type

Nickel, 150 mm, 4 mm

Price
423,00 kr
Log in for availability
1 * 5 Items
Product Details & Documents

Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.

  • One end is flat and spatula-shaped, the other end is rounded and turned up at 45°
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
Specifications
  • Description:
    Nickel
  • Length:
    150 mm
  • Blade width:
    4 mm