Double spatulas, micro, Chattaway type
Stainless steel, 150 mm, 4 mm
Catalog # 231-0364
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.
- One end is flat and spatula-shaped, the other end is rounded and turned up at 45°
- Excellent chemical resistance
- Excellent thermal resistance
- Quick and easy to clean
Specifications
- Description:Stainless steel
- Length:150 mm
- Blade width:4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



