Order Entry
Denmark
Orders LinkContactUsLinkComponent
Test tubes without rim, Durham

Test tubes without rim, Durham

30 mm, 6,5 mm, 0,65 mm
Catalog # 212-0633
Supplier:   MURRAY S
Test tubes without rim, Durham
Catalog # 212-0633
Supplier:  MURRAY S
Test tubes without rim, Durham
Test tubes without rim, Durham

30 mm, 6,5 mm, 0,65 mm

Price
1.080,00 kr
Log in for availability
1 * 250 Items
Product Details & Documents

Soda-lime glass test tubes are suitable for general mixing and simple laboratory work, and will withstand moderate warming (water bath). They should not be placed directly into naked flames.

Neutral glass test tubes will withstand moderate temperature change, they should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.

Certifications: ISO 4142:2002

Specifications
  • Ext.Ø:
    6,5 mm
  • Wall thickness:
    0,65 mm
  • Length:
    30 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.