Cation exchange HPLC columns, HC-75
HC-75, calcium form, Analytical, HC-75, Stainless steel, 9 µm, 4,10 mm, 250 mm, PSDVB/Sulfonic Acid
Katalog # 554-0235
Leverandør: HAMILTON BONADUZ
Gå til:
Product Details & Documents
HC-75 columns separate compounds through ligand exchange. The different forms of the HC-75 (hydrogen, calcium and lead) each provide a unique selectivity for separating varying types of charged analytes based on electronegativity toward the counterion.
- Higher carbohydrate oligomers elute before smaller di- and monosaccharaides
Specifikationer
- Column Format:Analytical
- Ø int.:4,10 mm
- Particle Size:9 µm
- Description:HC-75, calcium form
- Length:250 mm
- Seq:01
- Column hardware:Stainless steel
- Phase:HC-75
- Packing material:PSDVB/Sulfonic Acid
- Cat. No.:554-0235
- Max. pressure:400 psi
- USP code:L34
- Temperature limit:25 - 90 °C
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



