Order Entry
Denmark
Orders LinkContactUsLinkComponent
Containers, wide mouth, square, threaded

Containers, wide mouth, square, threaded

100 ml, 46x46x83,5 mm, 31 mm, 40 mm
Catalog # 216-1188
Supplier:   Kautex
Containers, wide mouth, square, threaded
Catalog # 216-1188
Supplier:  Kautex
Containers, wide mouth, square, threaded
Containers, wide mouth, square, threaded

100 ml, 46x46x83,5 mm, 31 mm, 40 mm

Price
545,00 kr
Log in for availability
1 * 80 Items
Product Details & Documents

PVC. Square. Transparent or brown transparent colours.

  • Wide neck opening
  • Easy to fill and to clean
  • Leakproof
  • Suitable for food
  • With tamper-evident closure, PP, black colour
  • Halal certified

Brown transparent containers are suitable for light-sensitive media. Due to the wide neck opening the containers are easy to fill and to clean. The contents are safe against unauthorized removal. Opening the closure leaves distinct traces.

Specifications
  • Thread:
    40 mm
  • Capacity:
    100 ml
  • Seq:
    01
  • W×D×H:
    46x46x83,5 mm
  • Neck I-Ø:
    31 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.