Prefiltration capsules, Mini Profile®
Profile Star filter, inlet/outlet hose barb Mini Profile®, 1,5 µm, 90 cm²
PALL12070
These are scaleable depth capsules for prefiltration and clarification. They are designed for small-volume production and scale-up evaluation.
- High capacity depth medium is absolute particle rated for reliability
- Broad chemical compatibility
- Optimised for viscous fluids
- Excellent for gel removal
Mini Profile II filters have a thick depth structure, providing high capacity for larger solids and gels as well as for fine particles.
Profile Star filters feature high area star-shaped pleated construction. The patented design combines the advantages of thick depth filters with those of traditional high area pleated filters.
PP filter media, core/end caps, and housing.
- Filtration area:90 cm²
- Pore size:1,5 µm
- Type:Profile Star filter, inlet/outlet hose barb Mini Profile®
- Seq:03
- Inlet/outlet:13 mm hose barb
- Cat. No.:PALL12070
- Max. pressure:5,0 bar
- Max. temperature:50 °C



