Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Capillary columns, DB-1

on 7" cage, Capillary, DB-1, 1,20 µm, 0,15 mm, 10 m
Katalog # HEWL12A-1015
Leverandør:   AGILENT HEWLETT PACKARD
Capillary columns, DB-1
Katalog # HEWL12A-1015
Capillary columns, DB-1
Capillary columns, DB-1

on 7" cage, Capillary, DB-1, 1,20 µm, 0,15 mm, 10 m

Price
3.490,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These columns contain 100% dimethylpolysiloxane.

  • Non-polar
  • Very low bleed characteristics, ideal for GC/MS

Max. temperature: -60 to 325/350 °C

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,20 µm
  • Ø int.:
    0,15 mm
  • Description:
    on 7" cage
  • Length:
    10 m
  • Phase:
    DB-1