Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

PLOT columns, MXT® metal

7" coil, 11-pin cage, Capillary, MXT®-Msieve 5A, 50,00 µm, 0,53 mm, 30 m
Catalog # REST79723
Supplier:   Restek
PLOT columns, MXT® metal
Catalog # REST79723
Supplier:  Restek
PLOT columns, MXT® metal
PLOT columns, MXT® metal

7" coil, 11-pin cage, Capillary, MXT®-Msieve 5A, 50,00 µm, 0,53 mm, 30 m

Price
13.310,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PLOT columns are made from Siltek® treated stainless steel and have the same characteristics and performance as fused silica PLOT columns but useful for GCs and other field applications.

  • Made into small coil diameters and perfect for tight spaces
  • Rugged material withstands rough handling and shock
  • Available in 3,5" coil diameter or 7" diameter with 11-pin cage
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    50,00 µm
  • Ø int.:
    0,53 mm
  • Description:
    7" coil, 11-pin cage
  • Length:
    30 m
  • Seq:
    04
  • Phase:
    MXT®-Msieve 5A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.