PLOT columns, MXT® metal
7" coil, 11-pin cage, Capillary, MXT®-S-BOND, 20,00 µm, 0,53 mm, 30 m
REST79712
: Restek
PLOT columns are made from Siltek® treated stainless steel and have the same characteristics and performance as fused silica PLOT columns but useful for GCs and other field applications.
- Made into small coil diameters and perfect for tight spaces
- Rugged material withstands rough handling and shock
- Available in 3,5" coil diameter or 7" diameter with 11-pin cage
- Column Format:Capillary
- Film thickness:20,00 µm
- Ø int.:0,53 mm
- Description:7" coil, 11-pin cage
- Length:30 m
- Seq:12
- Phase:MXT®-S-BOND



