Order Entry
Denmark
Orders LinkContactUsLinkComponent
Screwthread tubes, attachable, DURAN®

Screwthread tubes, attachable, DURAN®

GL 14, 12 mm, 1,5 mm
Katalog # SCOT286251603
Leverandør:   DWK Life Sciences
Screwthread tubes, attachable, DURAN®
Katalog # SCOT286251603
Leverandør:  DWK Life Sciences
Screwthread tubes, attachable, DURAN®
Screwthread tubes, attachable, DURAN®

GL 14, 12 mm, 1,5 mm

Price
1.630,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.

 : These tubes are open at the bottom.

Specifikationer
  • Thread:
    GL 14
  • Tube ext.Ø:
    12 mm
  • Wall thickness:
    1,5 mm
  • Seq:
    01