Order Entry
Denmark
Orders LinkContactUsLinkComponent
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

15 - 300 µl, 0,5 µl, ±0,6 %, ≤0,25 %, 2 - 200 / 5 - 300 / 5 - 100* / 5 - 200* µl, UK-adapter
Catalog # 613-0218
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Catalog # 613-0218
Supplier:  
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

15 - 300 µl, 0,5 µl, ±0,6 %, ≤0,25 %, 2 - 200 / 5 - 300 / 5 - 100* / 5 - 200* µl, UK-adapter

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Multichannel-pipette Transferpette® -8 electronic with AC adapter (Europe), 15-300 µl, DE-M marking 1 * 1 items Catalog #613-0215

Product 613-0215 is a replacement for 613-0218 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.

  • The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
  • Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
  • Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools

The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).

Specifications
  • Volume:
    15 - 300 µl
  • With:
    UK-adapter
  • Seq:
    10
  • Increment:
    0,5 µl
  • Accuracy:
    ±0,6 %
  • Imprecision:
    ≤0,25 %
  • Recommended tips:
    2 - 200 / 5 - 300 / 5 - 100* / 5 - 200* µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    613-4226
    Log in for availability
    1 * 1 Items - kr2,070.00

Product Information

  • Catalog #
    Availability
    Price
  • Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white
    Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white
    613-6937
    Log in for availability
    1 * 1 Items - kr805.00

Product Information

  • Catalog #
    Availability
    Price
  • Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette
    Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette
    613-6938
    Log in for availability
    1 * 1 Items - kr163.00

Product Information

  • Catalog #
    Availability
    Price
  • Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    613-1684
    Log in for availability
    1 * 25 Items - kr63.80

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channel
    Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channel
    BRND703343
    Log in for availability
    1 * 3 Items - kr71.20

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channel
    BRND703346
    Log in for availability
    1 * 3 Items - kr71.20

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channel
    Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channel
    BRND703341
    Log in for availability
    1 * 3 Items - kr70.70

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channel
    BRND703345
    Log in for availability
    1 * 3 Items - kr70.70

Product Information

  • Catalog #
    Availability
    Price
  • O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channel
    O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channel
    BRND703380
    Log in for availability
    1 * 24 Items - kr262.00

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channel
    BRND703344
    Log in for availability
    1 * 3 Items - kr70.70

Product Information

  • Catalog #
    Availability
    Price
  • O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channel
    O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channel
    BRND705618
    Log in for availability
    1 * 24 Items - kr248.00

Product Information

  • Catalog #
    Availability
    Price
  • Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 g
    Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 g
    613-7255
    Log in for availability
    1 * 1 Items - kr118.00

Product Information

  • Catalog #
    Availability
    Price
  • O-ring for Transferpette® electronic, 50 - 1250 µl, multi channel
    O-ring for Transferpette® electronic, 50 - 1250 µl, multi channel
    613-7258
    Log in for availability
    1 * 24 Items - kr314.00

Product Information

  • Catalog #
    Availability
    Price
  • Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µl
    Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µl
    613-7259
    Log in for availability
    1 * 1 Items - kr414.00

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channel
    BRND703340
    Log in for availability
    1 * 3 Items - kr70.70