Order Entry
Denmark
Orders LinkContactUsLinkComponent
Bottles, narrow or wide neck, square or rectangular, with thread

Bottles, narrow or wide neck, square or rectangular, with thread

2000 ml, 60 mm, 90,5×125,0×234,0 mm
Catalog # RIXI2-M0-2000-60
Bottles, narrow or wide neck, square or rectangular, with thread
Catalog # RIXI2-M0-2000-60
Bottles, narrow or wide neck, square or rectangular, with thread
Bottles, narrow or wide neck, square or rectangular, with thread

2000 ml, 60 mm, 90,5×125,0×234,0 mm

Price
28,40 kr
Log in for availability
1 * 1 Items
Product Details & Documents

HDPE, natural.

  • Rigid and shatter-proof
  • Resistant to water, aqueous solutions and most chemicals
  • Excellent water vapour resistance
  • Ribbed sides for secure grip

Square or rectangular bottles with large filling opening for packaging and storage of liquids, powders and granulates.

Ordering information: Screw caps must be ordered seperately.

Documents

Specifications
  • Capacity:
    2000 ml
  • Seq:
    19
  • W×D×H:
    90,5×125,0×234,0 mm
  • Neck I-Ø:
    60 mm