Measuring scoops, Azlon®
25 ml, 135 mm
Catalog # 231-0023
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, white. Scoops with flat, bevelled end and reinforced handle.
- Excellent chemical resistance, robust
- Heat resistant up to +130 °C, autoclavable
- The capacity of the scoop is stamped into the handle for easy reading
Specifications
- Capacity:25 ml
- Length:135 mm



