Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

1000 ml, 130 mm, 100 mm
Catalog # RSGA070.001
Supplier:   RSG
Beakers, low form
Catalog # RSGA070.001
Supplier:  RSG
Beakers, low form
Beakers, low form

1000 ml, 130 mm, 100 mm

Price
2.430,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel 18/10, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Documents

Specifications
  • Udv.Ø:
    100 mm
  • Kapacitet:
    1000 ml
  • Højde:
    130 mm
  • Seq:
    04