Evaporating dishes
175 ml, 25 mm, 100 mm
Catalog # RSGA870.100
Supplier: RSG
Jump to:
Product Details & Documents
Made of stainless steel 1,4301.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifications
- Ext.Ø:100 mm
- Capacity:175 ml
- Height:25 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



