Evaporating dishes
400 ml, 25 mm, 150 mm
Catalog # RSGA870.150
Supplier: RSG
Jump to:
Product Details & Documents
Made of stainless steel 1,4301.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifications
- Ext.Ø:150 mm
- Capacity:400 ml
- Height:25 mm
- Seq:03



