SPE columns, CHROMABOND® C8
C8, PP, 60 Å, 45 µm, 3 ml, 200 mg
Catalog # MANA730022
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
CHROMABOND® C8 is an octyl modified silica phase for SPE.
- Slightly more polar than C18 phase
- Hydrophobic and more pronounced secondary interactions with polar compounds
- Suitable for slight nonpolar and polar substances
Recommended for polar pesticides and PCBs.
Specifications
- Particle Size:45 µm
- Pore size:60 Å
- Capacity:3 ml
- Seq:02
- Bed weight:200 mg
- Column hardware:PP
- Phase:C8
- Carbon load:8%
- Cat. No.:MANA730022
- Endcapped:No
- pH range:2 - 8
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



