Filter paper for breweries
MN 960, 270 mm
Supplier: MACHEREY-NAGEL
Gå til:
Product Details & Documents
Filter papers used in beverage industries. Available in plain and folded form.
Grade MN 620: Used to efficiently decarbonate beer.
Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.
Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.
Specifikationer
- Grade:MN 960
- Seq:44
- Size:270 mm
- Thickness:0,45 mm
- Cat. No.:MANA562027
- Filtration speed:14 s
- Weight:180 g/m²



