Kieselguhr filter papers
MN 660, 240 mm
Catalog # MANA547024
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.
Specifications
- Grade:MN 660
- Seq:12
- Size:240 mm
- Thickness:0,32 mm
- Cat. No.:MANA547024
- Filtration speed:50 s (Herzberg)
- Weight:140 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



