Kieselguhr filter papers
MN 660, 185 mm
Catalog # MANA547018
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.
Specifications
- Grade:MN 660
- Seq:11
- Size:185 mm
- Thickness:0,32 mm
- Cat. No.:MANA547018
- Filtration speed:50 s (Herzberg)
- Weight:140 g/m²



