Kieselguhr filter papers
MN 660, 125 mm
Catalog # MANA547012
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.
Specifications
- Grade:MN 660
- Seq:09
- Size:125 mm
- Thickness:0,32 mm
- Cat. No.:MANA547012
- Filtration speed:50 s (Herzberg)
- Weight:140 g/m²
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



