Kieselguhr filter papers
MN 660, 110 mm
Catalog # MANA547011
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.
Specifications
- Grade:MN 660
- Seq:08
- Size:110 mm
- Thickness:0,32 mm
- Cat. No.:MANA547011
- Filtration speed:50 s (Herzberg)
- Weight:140 g/m²



