Filter papers for fat analysis
MN 715, 90 mm
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Smooth folded filter papers for fat analysis.
MN 615 ff paper is particularly suited for the analysis of fats. A special treatment with organic solvents guarantees that these filters are practically free of fats and resins (ether-soluble residue < 0,1 mg for a 270 mm filter circle).
MN 715 paper is also suited for the analysis of fats. Careful selection of the raw materials ensures a low ether-soluble residue for these filters.
Specifications
- Grade:MN 715
- Size:90 mm
- Thickness:0,16 mm
- Cat. No.:MANA528009
- Filtration speed:22 s
- Weight:70 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



