Filter papers for fat analysis
MN 715, 55 mm
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Smooth folded filter papers for fat analysis.
MN 615 ff paper is particularly suited for the analysis of fats. A special treatment with organic solvents guarantees that these filters are practically free of fats and resins (ether-soluble residue < 0,1 mg for a 270 mm filter circle).
MN 715 paper is also suited for the analysis of fats. Careful selection of the raw materials ensures a low ether-soluble residue for these filters.
Specifications
- Grade:MN 715
- Seq:10
- Size:55 mm
- Thickness:0,16 mm
- Cat. No.:MANA528005
- Filtration speed:22 s
- Weight:70 g/m²



