Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Kieselguhr filter papers

MN 660, 320 mm
Catalog # MANA447032
Supplier:   MACHEREY-NAGEL
Kieselguhr filter papers
Catalog # MANA447032
Supplier:  MACHEREY-NAGEL
Kieselguhr filter papers
Kieselguhr filter papers

MN 660, 320 mm

Price
1.660,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.

Specifications
  • Grade:
    MN 660
  • Seq:
    07
  • Size:
    320 mm
  • Thickness:
    0,32 mm
  • Cat. No.:
    MANA447032
  • Filtration speed:
    50 s (Herzberg)
  • Weight:
    140 g/m²