Kieselguhr filter papers
MN 660, 240 mm
MANA447024
This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.
- Grade:MN 660
- Seq:06
- Size:240 mm
- Thickness:0,32 mm
- Cat. No.:MANA447024
- Filtration speed:50 s (Herzberg)
- Weight:140 g/m²



