Qualitative filter papers, technical
125 mm
Catalog # 512-0517
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Grade MN 651, creped.
Fast filtration, for general applications.
Specifications
- Size:125 mm
- Thickness:0,30 mm
- Cat. No.:512-0517
- Filtration speed:9 s (Herzberg)
- Weight:90 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



