Qualitative filter papers, technical
90 mm
Catalog # 512-0515
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Grade MN 651, creped.
Fast filtration, for general applications.
Specifications
- Size:90 mm
- Thickness:0,30 mm
- Cat. No.:512-0515
- Filtration speed:9 s (Herzberg)
- Weight:90 g/m²



