Magnetic stirring bars, oval
Rare earth, 25 mm, 12 mm
Katalog # COWI001.625.RE
Leverandør: COWIE
Gå til:
Product Details & Documents
PTFE covered. For stirrers with rare earth magnetic core the magnetic attraction is 1,5 to 2 times stronger than conventional stirrers. The magnetic core is made from a combination of samarium and cobalt. The rare earth stirrers will continue to function at full strength for many years as the magnetism remains for longer.
- Very good chemical resistance
- Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Specifikationer
- Ø:12 mm
- Type:Rare earth
- Length:25 mm
- Seq:04
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



