Order Entry
Denmark
Orders LinkContactUsLinkComponent
Magnetic stirring bars, oval

Magnetic stirring bars, oval

70 mm, 27 mm
Catalog # 442-0126
Supplier:   COWIE
Magnetic stirring bars, oval
Catalog # 442-0126
Supplier:  COWIE
Magnetic stirring bars, oval
Magnetic stirring bars, oval

70 mm, 27 mm

Price
180,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PTFE covered. For stirrers with rare earth magnetic core the magnetic attraction is 1,5 to 2 times stronger than conventional stirrers. The magnetic core is made from a combination of samarium and cobalt. The rare earth stirrers will continue to function at full strength for many years as the magnetism remains for longer.

  • Very good chemical resistance
  • Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Specifications
  • Ø:
    27 mm
  • Length:
    70 mm
  • Seq:
    018
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.