Sub-surface samplers, Wheaton® Grab Sampler® II
Grab Sampler® II with sample bottle and PTFE-lined cap, 1000 ml, 549 cm
Catalog # WHEA990450
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
The high density PP head holds a narrow mouth borosilicate jar.
- Remote valve that can be opened by pulling and releasing the finger ring on the handle
- Aluminum sections can be broken down for easy transport
- Three lengths available
Certifications: EPA requirements for water and waste water sampling.
Specifications
- Capacity:1000 ml
- Description:Grab Sampler® II with sample bottle and PTFE-lined cap
- Length:549 cm
- Seq:03
Accessories
Product Information
- Catalog #CapacityThreadAvailabilityPrice
Product Information
- Catalog #ThreadColourAvailabilityPrice
- Screw cap, solid top, phenolic, with PTFE faced 14B styrene-butadiene rubber linerScrew cap, solid top, phenolic, with PTFE faced 14B styrene-butadiene rubber linerWHEA24048138-430BlackLog in for availability1 * 100 Items - 5.380,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



