Order Entry
Denmark
Orders LinkContactUsLinkComponent
Qualitative filter papers, technical, smooth, grade 3 w

Qualitative filter papers, technical, smooth, grade 3 w

3 w, 110 mm
Katalog # SARTFT-3-308-110
   Low Manufacturing Impact
Leverandør:   Sartorius
Qualitative filter papers, technical, smooth, grade 3 w
Katalog # SARTFT-3-308-110
Leverandør:  Sartorius
   Low Manufacturing Impact
Qualitative filter papers, technical, smooth, grade 3 w
Qualitative filter papers, technical, smooth, grade 3 w

3 w, 110 mm

Price
105,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Medium fast rate of filtration. Used for boric acid solution; essences; hair tonics; eau de cologne; tinctures.

Specifications
  • Grade:
    3 w
  • Seq:
    04
  • Size:
    110 mm
  • Thickness:
    0,14 mm
  • Cat. No.:
    SARTFT-3-308-110
  • Wet burst strength:
    15 kPa
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    15 s
  • Particle retention:
    9 - 13 µm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    65 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.