Blotting papers
Sheets, 580×600 mm
Catalog # 515-1606
Supplier: Sartorius
Jump to:
Product Details & Documents
Their extremely smooth surface and relatively high thickness provide them with superior absorption properties and uniformity across the entire contact area.
- Grades BF 2 and BF 3 are made of cotton linters with more than 98% alpha-cellulose content
- Four grades of blotting papers are available
Grades BF 1 and BF 4 are made of refined pulp and cotton linters with more than 95% alpha-cellulose content.
Specifications
- Description:Sheets
- Dimensions:580×600 mm
- Seq:07
- Thickness:0,76 mm
- Cat. No.:515-1606
- Environmental certification:Renewable Energy Certificate
- Environmentally Preferable:Low Manufacturing Impact
- Weight:330 g/m²



