Shell/neckless vials, Chromacol™
Shell/neckless vial, 4,00 ml, Flat bottom, 15×46 mm, Glass, Clear, Yes, PE
Catalog # 548-0275
Supplier: CHROMACOL
Gå til:
Product Details & Documents
These vials are made from superiour quality 1st hydrolytic class glass (Type 1).
PE cap with starburst center design eases syringe needle penetration.
Specifikationer
- Cap included:Yes
- Cap material:PE
- Ø×H:15×46 mm
- Capacity:4,00 ml
- Colour:Clear
- Description:Shell/neckless vial
- Material:Glass
- Seq:04
- Base:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



