Order Entry
Denmark
Orders LinkContactUsLinkComponent
Double spatulas, micro, bent

Double spatulas, micro, bent

Bent double spatula, Ø 2 mm, 150 mm, 40 mm, 5 mm
Catalog # BOCH3022G
Supplier:   BOCHEM
Double spatulas, micro, bent
Catalog # BOCH3022G
Supplier:  BOCHEM
Double spatulas, micro, bent
Double spatulas, micro, bent

Bent double spatula, Ø 2 mm, 150 mm, 40 mm, 5 mm

Price
28,10 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel 18/10.

Specifications
  • Description:
    Bent double spatula, Ø 2 mm
  • Length:
    150 mm
  • Blade width:
    5 mm
  • Blade length:
    40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.