Double spatulas, micro, bent
Bent double spatula, Ø 2 mm, 130 mm, 40 mm, 5 mm
BOCH3021G
: BOCHEM
Stainless steel 18/10.
- Description:Bent double spatula, Ø 2 mm
- Length:130 mm
- Blade width:5 mm
- Blade length:40 mm
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



