Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Spoon spatulas

210 mm, 50 mm, 12 mm, 40×29 mm
Catalog # 231-0478
Supplier:   BOCHEM
Spoon spatulas
Catalog # 231-0478
Supplier:  BOCHEM
Spoon spatulas
Spoon spatulas

210 mm, 50 mm, 12 mm, 40×29 mm

Price
62,10 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel ¹⁸/₁₀, anti-magnetic. Multipurpose spoon for a wide range of uses.

  • Round handle
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean
Specifications
  • Length:
    210 mm
  • Blade width:
    12 mm
  • Spoon size:
    40×29 mm
  • Blade length:
    50 mm