Order Entry
Denmark
Orders LinkContactUsLinkComponent
Section lifters

Section lifters

150 mm, 50 mm, 10 mm
Catalog # BOCH3445
Supplier:   BOCHEM
Section lifters
Catalog # BOCH3445
Supplier:  BOCHEM
Section lifters
Section lifters

150 mm, 50 mm, 10 mm

Price
40,10 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Section lifters with flexible blade and handle made of stainless steel.

Specifications
  • Length:
    150 mm
  • Seq:
    01
  • Blade width:
    10 mm
  • Blade length:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.