Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Micro-Filter Candles

Micro-filter candle, 5, 13×25 mm, 8 mm, 210 mm
  ROBU18125
Micro-Filter Candles
  ROBU18125
Micro-Filter Candles
Micro-Filter Candles

Micro-filter candle, 5, 13×25 mm, 8 mm, 210 mm

 
5.620,00 kr
   
1 * 5 Items
 

VitraPOR® micro-filter candles provide precise filtration in compact setups. Ideal for low-volume applications requiring chemical resistance and fine particle retention.

  • VitraPOR® porous glass filter

  • Fine and uniform pore structure
  • Compact size
  • High chemical and thermal resistance
  • Suitable for gases and liquids
  • Reusable
  • Ideal for laboratory and process applications

ROBU Micro-Filter Candles with integrated VitraPOR filter are high-precision filtration elements designed for small-volume and confined-space applications. Made entirely of borosilicate glass with an integrated VitraPOR structure, they deliver consistent and efficient particle separation for both liquids and gases. Their high chemical resistance and thermal stability make them ideal for use in analytical laboratories, chemical processing, and other demanding environments. These micro-filter candles are durable, autoclavable, and can be easily regenerated through cleaning or thermal treatment.

 : In compliance with ISO 4796-80 and ASTM E128-99 standards.

 
  • Ø×H:
    13×25 mm
  • Porosity:
    5
  • Tube ext.Ø:
    8 mm
  • Description:
    Micro-filter candle
  • Seq:
    28
  • Tube length:
    210 mm