Double spatulas, micro
100 mm, 30 mm, 2 mm
Catalog # 231-0495
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.
- With round handle, one flat and one rounded end
- Straight shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:100 mm
- Seq:01
- Blade width:2 mm
- Blade length:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



