Baume hydrometers
30 - 50 °Bé, 1°, 220 mm
Catalog # 614-0058
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:220 mm
- Seq:003
- Division:1°
- Range:30 - 50 °Bé
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



