Connectors, with GL thread
10,5 mm, GL 18
Catalog # 229-0055
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE
- Very good chemical resistance, the fluid medium only comes into contact with PTFE
- Temperature resistant from −200 to +250 °C
- Pressure resistant up to a maximum of 10 bar, vacuum suitable
Connector with two, three or four GL screw connections. To distribute liquids or gases. Can be used as a reducer to connect different tubes or hoses.
Specifications
- Hole Ø:10,5 mm
- Thread:GL 18
- Seq:12
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



