Hydrophobic interaction chromatography columns, TSK-GEL®
Phenyl-5PW, Analytical, Phenyl-5PW, 1000 Å, 10 µm, 8,00 mm, 75 mm
Catalog # TOYO0008804
Supplier: TOSOH Bioscience
Hydrophobic interaction chromatography columns, TSK-GEL®
Catalog # TOYO0008804
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
These are polymethacrylate-based columns with a choice of three ligands (ether, phenyl or butyl) with varied hydrophobicities from low to high. Suitable for LC-MS applications.
- Rigid polymeric base resin
- Eliminates undesirable interactions with column hardware
- Wide pH range (2 to 12) enables robust cleaning options
Documents
Certificates
Search by Lot NumberSpecifications
- Column Format:Analytical
- Ø int.:8,00 mm
- Particle Size:10 µm
- Pore size:1000 Å
- Description:Phenyl-5PW
- Length:75 mm
- Phase:Phenyl-5PW
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



