Capillary columns, CP-Wax™
on 7" cage, Capillary, CP-Wax 52 CB, 0,20 µm, 0,32 mm, 50 m
Catalog # 558-0031
Supplier: VARIAN
Jump to:
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Specifications
- Column Format:Capillary
- Film thickness:0,20 µm
- Ø int.:0,32 mm
- Description:on 7" cage
- Length:50 m
- Phase:CP-Wax 52 CB
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



